Learn More
Azlon™ Polypropylene Squat Form Cylinder
Manufactured from high clarity polypropylene for good chemical and temperature resistance. The design of Azlon™ Polypropylene Squat Form Cylinders provides increased stability on the bench and ease of handling. Ideal for use in lab areas with restricted space.
Brand: Azlon CPS0500P
Description
Design Features:
- Squat design ensures stability
- Unique self-draining base eliminates water collection during washing in an automatic laboratory washing machine resulting in the elimination of spill and contamination
- Molded graduations with blue over-print provide durability and visibility for measurement
- Anti-suction base minimizes spillage when lifting cylinder from wet surface

Specifications
500 mL | |
1PK | |
blue | |
10 mL | |
Circular | |
Ungraduated Measuring Cylinder |
Polypropylene | |
B | |
66 mm | |
Blue | |
218 mm |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Squat form cylinders
Your input is important to us. Please complete this form to provide feedback related to the content on this product.