missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Gusseted Reels
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Gusseted Reels are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
215.00 € - 920.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | EN868-5 and ISO11607-1 |
Color | Blue |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||||
15631974
|
Synergy Healthcare™
MRF1060 |
100 m x 100 mm | 1/Ea. |
334.00 €
Pack of 4 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
12380479
|
Synergy Healthcare™
RG10050100 |
100 m x 100 mm | 1/Ea. |
846.00 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
15604977
|
Synergy Healthcare™
RG30060100 |
100 m x 300 mm | 4/Cs. |
271.92 €
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
12390479
|
Synergy Healthcare™
RG15050100 |
100 m x 150 mm | 4/Cs. | N/A | ||||||
15641974
|
Synergy Healthcare™
RG15050100 |
100 m x 150 mm | 4/Cs. |
660.23 €
Pack of 4 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
15651974
|
Synergy Healthcare™
MRF1062 |
100 m x 200 mm | 4/Cs. |
215.00 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Protects its contents from deterioration, damage and contamination
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Autoclavable | |
EN868-5 and ISO11607-1 | |
Blue |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Synergy Healthcare™ Azo™ Gusseted Reels