missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Gusseted Reels
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Gusseted Reels are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
Brand: Synergy Healthcare™ RG15050100
This item is not returnable.
View return policy
Description
- Protects its contents from deterioration, damage and contamination
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Sterilizer Bag | |
EN868-5 and ISO11607-1 | |
Non-sterile | |
Steam and EO | |
100 m |
Autoclavable | |
Blue | |
4/Cs. | |
100 m x 150 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Synergy Healthcare™ Azo™ Gusseted Reels > Width: 200mm
Spot an opportunity for improvement?Share a Content Correction