missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-423 Polyester Thermal Transfer Labels
Printable, polyester labels for Thermal Transfer Printers.
Brand: Brady™ 030118
This item is not returnable.
View return policy
Description
- Permanent adhesive
- For smooth surfaces
Specifications
Autoclavable | |
THT-7-423-3 | |
White | |
Polyester (B-423) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3000 Labels | |
-70°C to +110°C | |
34.9 mm | |
69.85 mm | |
31.8 mm |
UL, CSA and AGA Approved | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.076 mm | |
69.9 mm | |
31.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ B-423 Polyester Thermal Transfer Labels > Polyester (B-423) Thermal Transfer Labels; Color: White; Height (Metric): 31.8 mm; Labels per Row: 1; Vertical Repeat (Metric): 34.9 mm; Width (Metric): 69.9 mm
Spot an opportunity for improvement?Share a Content Correction