Learn More
Thermo Scientific™ Barnstead™ LabTower™ EDI Water Purification System
Stock high purity water safely and conveniently with the integrated 100L reservoir of the Thermo Scientific™ Barnstead™ LabTower™ EDI Water Purification System.
Brand: Thermo Scientific™ 50132396
Description
Stock high purity water safely and conveniently with the integrated 100L reservoir of the Thermo Scientific™ Barnstead™ LabTower™ EDI Water Purification System. This system combines purification with EDI technology and storage in one. Conveniently dispense Type 1 water directly from the system while Type 2 water is accessible from the reservoir, an ideal supply for lab equipment. Free up bench space with this mobile free-standing unit that can be easily relocated with bottom-mounted rollers.
Two systems in one:
- Unique systems with pretreatment plus polisher to produce both Type 1 and Type 2 water.
- Type 2 water is stored in the integrated 100L high purity water reservoir.
- Water system sits on top of the reservoir, saving critical bench space.
Ready to use:
- Feed water pressure switch, all filters and cartridges, sterile filter, all come in one package.
Two ways to draw water:
- Water quality is measured immediately prior to the dispensing point and ultrapure water dispenses directly from the system via the dispenser with sterile filter.
- Type 2 water is accessible from the reservoir, which is an ideal supply for lab equipment such as autoclaves.
Performance for your application feeds:
- High performance reverse osmosis module is paired with an EDI module and polisher cartridge.
- System offers two systems to choose from with capacities of 15 and 30L per hour.
Compact, stylish, mobile:
- Free-standing unit takes up no bench space.
- System is easily relocated using bottom-mounted rollers.
Safe operation:
- Microprocessor control allows automatic operation.
- System offers continuous monitoring of all critical parameters.
- Recirculation pump protects purified water from bacterial growth during standstill.
GLP-compliant documentation:
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
- RS-232 interface with adjustable send-interval allows safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-complying conductivity measurement with temperature compensation can be switched on or off.
- 100L Integrated polyethylene reservoir safely stores Type 2 water.
- Automatic water recirculation in the reservoir moves water across a special polisher module ensuring fresh.
Type 2 water on demand:
- High purity water reservoir outlet allows convenient drainage.
- Efficient cleaning and disinfection are enhanced by conical bottom design for completely emptying reservoir.
- Integrated reservoir provides 100L of purified water storage.
- Sterile vent filter and reservoir overflow prevent internal contamination by microorganisms from the surrounding air.
- Optional CO2 absorber prevents CO2 adsorption into the water, which would increase the TOC.
- System includes highly visible reservoir volume display on LabTower controller.
- User can customize volume stored in the reservoir via the controller.
Optional Hand Dispenser
- Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)

Specifications
99% | |
LabTower EDI 15L/hr. with integrated 100L tank | |
3/4 in. NPT | |
Softened or hardness stabilized | |
Type 1 and 2 | |
No | |
Water Purification System | |
2 to 6 bar | |
30 L/hr. at 15°C | |
450 mm | |
580 mm | |
90/240 V 50/60 Hz | |
50/60 Hz |
Type 1: 0.055μS/cm, Type 2: 0.1 to 1.0μS/cm | |
<0.1 CFU/mL | |
Yes | |
1.5 L/min. | |
Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C | |
1 to 5 ppb | |
1 to 6 bar | |
<1 | |
0.25 kW | |
1500 mm | |
58 kg | |
90/240 V |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.