missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bead Mill 4 Mini Homogenizer
GREENER_CHOICE

Designed for personal use.

Brand:  Fisherbrand™ 15525799

2066.25 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15525799

  • 2175.00 â‚¬ / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Bead Mill 4 motor drive, integrated 0.5, 1.5 and 2mL tube carriage, 7mL tube carriage, tool kit, instruction manual.

Description

Description

  • Broad performance range, from gentle mixing to high force homogenization
  • Small footprint requires minimal bench space
  • Suited for homogenizing up to 4 samples in seconds
  • Reproducible extraction of proteins and nucleic acids
  • Simultaneously process 4 x 0.5 mL, 4 x 1.5mL, 4 x 2mL or 1 x 7mL samples

Services

One year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bead Mill Homogenizer
115/230 VAC
4-sample bead mill homogenizer
Bead Mill 4 motor drive, integrated 0.5, 1.5 and 2mL tube carriage, 7mL tube carriage, tool kit, instruction manual
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand bead mills and bead kits

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Bead Mill 4 Mini Homogenizer > Bead Mill 4 Homogenizer

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.