missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bovine Pituitary Extract (BPE)
Bovine Pituitary Extract (BPE)
Brand: Gibco™ 13028014
This item is not returnable.
View return policy
Description
The protein concentration of each lot of Bovine Pituitary Extract is determined by the Bradford method. Each vial of BPE contains not less than 25 mg of protein.
Specifications
Store in freezer (-5 to -30°C). | |
Mammalian Cell Culture | |
Bovine Pituitary Extract | |
25 mg |
Mammalian Cells | |
Liquid | |
6 to 8 | |
Dry Ice |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2821029 | Certificate of Analysis | 28/01/2025 | 13028014 |
2864953 | Certificate of Analysis | 27/01/2025 | 13028014 |
2864954 | Certificate of Analysis | 27/01/2025 | 13028014 |
2864955 | Certificate of Analysis | 27/01/2025 | 13028014 |
2981708 | Certificate of Analysis | 25/01/2025 | 13028014 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ Bovine Pituitary Extract (BPE) > 25mg
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction