missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Buchner Table-Top Funnel

Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel.

Brand:  Bel-Art™ H14620-0000

Product Code. 15354826

  • 503.00 € / Each
Estimated Shipment: 13-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Removable hose barbed connector accepts 12.7mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45-90 microns while the coarse is 90-130 microns, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter removable for use in precious metals recovery; use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 5 in. (12.7 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications

Specifications

26 cm
Polyethylene
Funnel with Coarse Porosity Fixed Plate (10.25 in.)
Coarse
125°F
Buchner Funnel
10 L
178 mm
Funnel with Coarse Porosity Fixed Plate (10.25 in.)
90 to 130μ
52°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Buchner Table-Top Funnel > 260mm I.D.; with Coarse porosity fixed plate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.