Learn More
Bel Art™ Cryo Tower Storage Systems
Save space, keep convenience with vertical stacking towers
Brand: Bel Art™ F18853-0008
Description
- Ideal for benchtop or incubator use, transportation, freezer and general purpose storage
- 15 x 15 cm (6 x 6 in.) footprint saves valuable bench space
- Available in 4 and 8 level configurations
- Accommodates Cryo-Safe Vial Storage Box 03-410-503
- Autoclavable at 121°C (250°F)
- Polycarbonate construction
Specifications
White | |
Rectangular | |
Freezer and General Purpose Storage | |
121°C | |
15 cm | |
15 cm | |
59 cm |
Polycarbonate | |
Cryo Storage Box | |
250°F | |
6 in. | |
6 in. | |
23.25 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.