missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Mini Sampler Spoons
Avoid cross contamination by using a different spoon for each sample
25.71 € - 41.10 €
Specifications
Product Type | Spoon |
---|---|
Material | Polystyrene |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15570102
|
Bel-Art™
F36721-0010 |
0.1 mL |
25.71 €
Pack of 25 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
12870953
|
Bel-Art™
06263-50 |
0.05 mL |
41.10 €
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
15590102
|
Bel-Art™
F36721-0050 |
0.5 mL |
25.71 €
Pack of 25 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15580102
|
Bel-Art™
F36721-0025 |
0.25 mL |
25.71 €
Pack of 25 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
15500112
|
Bel-Art™
F36721-0100 |
1 mL |
32.28 €
Pack of 25 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
Description
- These disposable mini measures are designed for retrieving small, specific volume samples of powders or similar materials
- Made from white high-impact polystyrene plastic
- All sterile products are lot stamped for accurate tracing
Specifications
Spoon | |
Not Autoclavable | |
Sterile | |
Designed for retrieving small, specific volume samples of powders or similar materials |
Polystyrene | |
Single-use | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title