Learn More
Bel-Art™ SP Scienceware™ Pestle and Matched 1.5mL Tube
For resuspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials
Brand: Bel-Art™ F19923-0000
Description
For resuspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials
- Molded disposable polypropylene
- Supplied with 1.5mL microcentrifuge tubes of same shape for optimal grinding
- Pestle length: 3.5 in. (8.5cm)
Specifications
Resuspending bacterial cells, Precipitates of Nucleic Acids/Proteins and pellets of other material | |
1.5mL Microcentrifuge tube | |
3.34 in. | |
85mm | |
Pack of 100 |
Autoclavable | |
Single-use | |
8 mL | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.