missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Tissue Grinder
Fits 1.5 and 2.0mL centrifuge tubes
Brand: Axygen™ PES-15-B-SI
Description
- Durable and inert polypropylene construction
- Designed to fit 1.5 mL and 2.0 mL microcentrifuge tubes

Specifications
Autoclavable | |
1.5 and 2 mL microcentrifuge tube and PCR tube | |
Polypropylene |
Blue | |
Individually wrapped | |
Sterile |
AXY001 Catalogue GENERAL AXYGEN FS
File size: 2.2 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Tissue Grinder > PreSterilized, Individually Wrapped
Spot an opportunity for improvement?Share a Content Correction