missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Tapered Plug Sampler

Punctures packaging to retrieve samples. Bel-Art™ SP Scienceware™ Tapered Plug Sampler is designed for sample extraction from bags or blocks of cheese, grease, soap, clay or similar semi-solids.

Brand:  Bel-Art™ H37826-0000

Product Code. 11326354

  • 170.47 € / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A smooth, tapered, stainless sampler for extracting a plug of material
  • Sharp end of the satin finish sampler will cut through a bag or box
  • Twisting the handle one-half turn will cut out a plug of material 15.2cm (6 in.) long tapering from 1.7cm to 1.3cm
  • Sampler: 191mm length with 70mm T-handle
Specifications

Specifications

Tapered Plug Sampler
Autoclavable
0.65 oz
Tapered
To use, push into material, rotate the handle one-half turn and withdraw, designed for sample extraction from bags or blocks of cheese, grease, soap, clay or similar semi-solids
0.5 in.
12.7 mm
191 mm
Stainless Steel
T-shape
19.31 mL
Satin
0.68 in.
17.2 mm
7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ SP Scienceware™ Tapered Plug Sampler > Plug Sampler

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.