missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Vinyl-Coated Lead Rings

Stabilizes expensive glassware. Bel-Art™ Vinyl-Coated Lead Rings will not scratch flasks.

Brand:  Bel-Art™ F18307-0003

31.87 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11357174

  • 34.65 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stabilizes expensive glassware. Bel Art™ SP Scienceware™ Vinyl-Coated Lead Rings will not scratch flasks.

  • The bright red vinyl coating is chemical-resistant and will not scratch flasks
  • Round, closed ring
Specifications

Specifications

Lead Ring
Bright Red
Vinyl-coated Lead
None
Non-sterile
51 mm
12.5 mm
2 in.
1.89 cm
165 g
Not Autoclavable
Round Bottom Flask (10 mL)
Ring
Yes, When Empty
5 to 10mL Erlenmeyer-style straight-necked flasks
51 mm
0.74 in.
0.5 cm
0.36 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Vinyl-Coated Lead Rings > Fits 5 to 10mL cylinders

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.