missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Write-On™ Label Tape Dispenser with Writing Platform
Holds and releases tape cut to user specification so to make custom stick-on labels
Brand: Bel-Art™ H13461-0000
This item is not returnable.
View return policy
Description
- Writing platform accommodates both left and right handed users for labeling tape prior to dispensing
- The epoxy-coated steel platform has finger holes for releasing the tape and a cut off edge for one hand use
- A weighted base with non-skid pads prevents sliding or lifting
- The 3 in. (7.6 cm) core fits standard tape rolls up to 1 in. (25 mm) wide and accepts tape rolls having a maximum diameter of 5.25 in. (13.3 cm)
- Base dimensions: 8.38 x 3.38 x 3.75 in. (21.3 x 8.7 x 9.5 cm) with a 4 x 6 in. (10.2 x 15.2 cm) platform
- Accepts F13463 series tapes in both 40 yard and 60 yard rolls, tape not included
Order Info
Shipping weight 1.8 kg (4 lb).
Specifications
Label Tape Dispenser | |
21.3 cm | |
4 in. | |
Tape up to 25 mm (1 in.) W | |
Freestanding | |
Open Top |
Beige | |
8.7 cm | |
10 cm | |
Epoxy-coated Steel | |
1 | |
Designed for one hand label making, the dispenser comes with a weighted bottom with non-skid pads to avoid sliding or lifting, for use with Write-On label tapes |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Write-On™ Label Tape Dispenser with Writing Platform > Dispenser, Single Roll
Spot an opportunity for improvement?Share a Content Correction