missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Brand:  Thermo Scientific™ 75003688

152.44 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 10733972

  • 158.79 € / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Ordering Information:

Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Replacement O-rings for Lids
4 x 750 mL
3,500 rpm
10.5 cm
124 mm
90°
98 mm
Set of 4
O-ring
2,739 x g
20 cm
13307
Lids
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor > O-rings for ClickSeal Biocontainment Lids (4)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.