missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

154.00 € - 1740.00 €

Specifications

Type Swinging Bucket Rotor
Capacity 4 x 750 mL
Max. RCF 2,739 x g
Max. Speed 3,500 rpm
Radius (Metric) 20 cm
View More Specs

Products 6
Product Code Brand Description Capacity Max. Speed Max. RCF Price Quantity & Availability  
Product Code Brand Description Capacity Max. Speed Max. RCF Price Quantity & Availability  
11844501
View Documents Promotion Details
Thermo Scientific™
75003626
Replacement O-rings for Sealing Lids 4 x 750 mL 3,500 rpm 2,739 x g
154.00 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
11646190
View Documents Promotion Details
Thermo Scientific™
75003667
BIOLiner Swinging Bucket Rotor 4 x 750 mL 3,500 rpm 2,739 x g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10697615
View accessory products View Documents Promotion Details
Thermo Scientific™
75003668
BIOLiner Buckets (Set of 4) 4 x 750 mL 3,500 rpm 2,739 x g
1435.00 €
4 sets
Please to purchase this item. Need a web account? Register with us today!
10429894
View Documents Promotion Details
Thermo Scientific™
75003669
ClickSeal Biocontainment Lids (Set of 4) 4 x 750 mL 3,500 rpm 2,739 x g
420.00 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
10733972
View Documents Promotion Details
Thermo Scientific™
75003688
Replacement O-rings for Lids 4 x 750 mL 3,500 rpm 2,739 x g
154.00 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
12813312
View Documents Promotion Details
Thermo Scientific™
75003796
Microplate Carriers, Set of 2 4 x 750 mL 3,500 rpm 2,739 x g
1135.00 €
2 sets
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Ordering Information:

Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series

Specifications

Specifications

Swinging Bucket Rotor
2,739 x g
20 cm
13307
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Yes
4 x 750 mL
3,500 rpm
10.5 cm
124 mm
90°
98 mm
Videos
SDS
Documents

Documents

Product Certifications