Documents
Product Information
Manuals
- 1
- 2
Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.
Brand: Thermo Scientific™ 75003796
907.33 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.
Ordering Information:Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.
Compatible with:
Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series
Microplate Carrier | |
2,739 x g | |
20 cm | |
13307 | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. | |
Yes |
4 x 750 mL | |
3,500 rpm | |
10.5 cm | |
124 mm | |
90° | |
98 mm | |
Set of 2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.