missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Black Microscope Slides with Reaction Wells

Use Marienfeld Superior™ Soda Lime Glass Microscope Slides with carefully ground and polished cavities for research needs in the laboratory.

Brand:  Marienfeld Superior™ 1216330

 View more versions of this product

Product Code. 10777124

  • 369.82 € / Pack of 200
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of soda lime glass of third hydrolytic class
  • In compliance with DIN ISO 8037/1
  • Dimensions approx. 76 x 26 mm
  • Thickness approx. 1 mm (tolerance ± 0.05 mm)
  • With 90° ground edges
  • With silky frosted marking area of approx. 20 mm on one side
  • Pre-cleaned, ready for use, autoclavable
  • 50 pieces in a box, 50 boxes in a carton
Specifications

Specifications

76 mm
2500
90°, Ground
Soda Lime Glass Type III, Hydrolytic Class
1 mm
12
DIN ISO 8037/1
Epoxy resin color mask with reaction wells
50 Pieces in Cardboard Box
76 x 26 mm
26 mm
50
Yes
Yes
Microscope Slide
Black
90°
5 mm
Silky frosted marking area
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Marienfeld Superior™ Black Microscope Slides with Reaction Wells > Well Count: 12

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.