missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Glass Micro Burettes with PTFE Spindle

Constructed from borosilicate glass. BRAND™ Blaubrand™ Borosilicate Glass Micro Burettes with PTFE Spindle are calibrated to deliver contents that correspond to a volume as specified.

Brand:  BRAND™ 24595

 View more versions of this product

Product Code. 10672441

This item is not returnable. View return policy

Description

Description

  • Borosilicate glass construction (Boro 3.3. To DIN EN ISO 385)
  • Calibrated to deliver (TD, Ex)
  • Bang pattern
  • Schellbach stripe
  • Includes interchangeable needle-valve stopcock with PTFE spindle
  • Stand included
  • All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 mL
Borosilicate Glass
Schellbach Stripes
Glass
Class AS
660 mm
0.01 mL
Lateral
±0.01 mL
DIN EN ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ BLAUBRAND™ Borosilicate Glass Micro Burettes with PTFE Spindle > Capacity: 2 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.