missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Micro Burettes with PTFE Spindle
Constructed from borosilicate glass. BRAND™ Blaubrand™ Borosilicate Glass Micro Burettes with PTFE Spindle are calibrated to deliver contents that correspond to a volume as specified.
Brand: BRAND™ 24597
This item is not returnable.
View return policy
Description
- Borosilicate glass construction (Boro 3.3. To DIN EN ISO 385)
- Calibrated to deliver (TD, Ex)
- Bang pattern
- Schellbach stripe
- Includes interchangeable needle-valve stopcock with PTFE spindle
- Stand included
- All BLAUBRAND™ burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate

Specifications
5 mL | |
Borosilicate Glass | |
Schellbach Stripes | |
Glass | |
Class AS |
900 mm | |
0.01 mL | |
Lateral | |
±0.01 mL | |
DIN EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BLAUBRAND™ Borosilicate Glass Micro Burettes with PTFE Spindle > Capacity: 5 mL
Spot an opportunity for improvement?Share a Content Correction