Learn More
Keystone Cleanroom Products Blue SMS Sterilization Wrap, 50 gsm



SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP-300-1212
308.84 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Clean - no cellulose
- Strong, rip and tear resistant 50 gsm material
- Soft and drape-able fabric
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
Specifications
Sterilization Wrap (Heavy-duty) | |
COC | |
SMS Fabric | |
Yes | |
30.5 x 30.5 cm (12 x 12 in.) |
Autoclavable | |
Blue | |
Non-sterile | |
121°C to 125°C |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
507330-S | Certificate of Compliance | 09/05/2024 | KCRP-300-1212 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.