Learn More
Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm



SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP-600-0912
Description
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Clean - no cellulose
- Strong, rip and tear resistant 88 gsm material
- Soft and drape-able fabric
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
Specifications
Sterilization Wrap (Super-duty) | |
COC | |
Blue | |
SMS Fabric | |
Yes | |
22.9 x 30.5 cm (9 x 12 in.) | |
30.5 cm | |
22.9 cm |
Autoclavable | |
None | |
Single-use | |
Non-sterile | |
121°C to 125°C | |
12 in. | |
9 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.