missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Boekel Glass/Stainless Steel Desiccator
Keep samples secure in this desiccator with double-action lock. Cole-Parmer™ Boekel Glass/Stainless Steel Desiccators feature airtight, leakproof door with double-action lock, one-piece neoprene gasket and full-length hinge.
Brand: Cole-Parmer™ 24000-10
This item is not returnable.
View return policy
Description
- Equalize pressure with manual pressure release valve
- Manual pressure relief valve lets you equalize internal and external pressure when opening door.
- Stainless steel desiccant tray holds one pound of desiccant
- High-polish 302 stainless steel cabinets with 3/16 in. thick glass door and sides for observing contents
- Door has double-action lock, one-piece rubber gasket and full-length hinge
- Manual pressure vent valve lets you release pressure
- Choose from flexboard or SS shelves
- SS desiccant tray holds one pound of desiccant
Specifications
Static-Free | |
Desiccator | |
2 | |
125 L | |
480 x 485.77 x 546.1 mm | |
480 mm | |
485.77 mm | |
540 mm |
Stainless Steel, Glass | |
2 Adjustable Shelves | |
Adjustable | |
479.4 x 485.77 x 546.1 mm | |
560 mm | |
552.45 mm | |
546.1 mm | |
32 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Boekel Glass/Stainless Steel Desiccator > Volume: 125L
Spot an opportunity for improvement?Share a Content Correction