missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks
Constructed of borosilicate glass. Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks are conical and graduated.
Brand: Fisherbrand™ SPFS66500-300
Description
- Graduated
- ISO 1773
- Borosilicate glass
- Conical

Specifications
ISO 1773 | |
300 mL | |
160 mm | |
Yes | |
87 mm |
34 mm | |
Borosilicate Glass | |
Conical | |
Narrow |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 14
FBS024 Fisherbrand Glassware European
File size: 4.2 MB
FBS024 Fisherbrand Glassware European
File size: 4.2 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks > Capacity: 300mL
Spot an opportunity for improvement?Share a Content Correction