missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass Test Tubes, Disposable
Thick-walled for particularly good mechanical resistance.
Brand: DWK Life Sciences A516016000621
30.45 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- DIN 12395
- Excellent resistance to thermal shock
- Autoclavable
- Glass type I complies with USP/EP

Specifications
Wall thickness of 0.5 to 0.6mm | |
Borosilicate Glass | |
Yes | |
16 mm |
160 mm | |
100Pack | |
Autoclavable | |
Test Tube |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble Chase™ Borosilicate Glass Test Tubes, Disposable > Diameter: 16mm; Length: 160mm
Spot an opportunity for improvement?Share a Content Correction