missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ RevitaCell™ Supplement (100X)

RevitaCell™ Supplement (100X)

Brand:  Gibco™ A2644501

Product Code. 15317447

  • 158.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

RevitaCell™ Supplement (100X) has been optimized for use with pluripotent stem cells (PSCs), either as a post-thaw recovery solution to improve cell viability or in combination with Essential 8™ Medium to enhance single cell passaging applications. It can also be used for recovery of primary neurons, traditionally a challenging cell to efficiently recover. The significant improvement seen in these applications is due to the presence of a more specific ROCK inhibitor coupled with molecules containing antioxidant and free radical scavenger properties that minimize the impact of stress on the cells.

  • Enabling—provides maximum cell viability when performing single cell passaging
  • Rapid cell recovery—high post-thaw cell viability and growth of pluripotent stem cells (passaged as clumps or single cells) and neurons
  • Consistent—formulated using animal origin-free and chemically defined materials for quality and confidence

    Single cell passaging
    Use of the RevitaCellTM Supplement for 18-24 hours post-single cell passaging provides vast improvement in cell survival. Cells are shown to reach passaging confluency within 3-4 days post-seeding.

    Higher specificity
    Kinase profiling of pro-survival small molecules in RevitaCell™ Supplement shows higher specificity in comparison to traditional ROCK inhibitors (i.e., Y-27632 and Thiazovivin).

    Quicker post-thaw recovery
    PSCs recovered at 40,000 viable cells/cm2 using media supplemented with RevitaCell™ Supplement for the first 24 hours post-thaw recovery followed by feeding with unsupplemented Essential 8™ Medium will typically reach 80% confluency in <5 days, significantly reducing the average post-thaw recovery time of most cryopreservation solutions. Neurite outgrowth of neurons is also significantly improved using RevitaCell™ Supplement.
    TRUSTED_SUSTAINABILITY
  • Specifications

    Specifications

    Store at -5 to -20°C and protect from light.
    Animal Origin-free
    Stem Cell (Embryonic, iPS - Induced Pluripotent Stem)
    cGMP for medical devices, 21 CFR Part 820 and ISO 13485
    5 mL
    Animal origin-free
    Stem Cells (iPS - Induced Pluripotent Stem)
    100 X
    Media Supplement
    Gibco™, RevitaCell™
    Dry Ice
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents Certificates

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number2466032 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA2644501
    Lot Number2466028 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA2644501
    Lot Number2401472 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA2644501
    Lot Number2401476 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA2644501
    Lot Number2524631 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberA2644501
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Gibco™ RevitaCell™ Supplement (100X) > 5mL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

    For Research Use Only. Not for use in diagnostic procedures.