missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Hole Clamp-On Breaker Lockout

Locks out most single-pole circuit breakers

Brand:  Brady™ 065965

 View more versions of this product

Product Code. 15663507

  • 88.10 € / Pack of 6
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Installs quickly
  • Accepts locks with a shackle diameter up to 9/32 in. (0.8cm)
  • Also fits switch tongues as follows: 277V, 21/32W × 15/32 in. dia. (1.7 × 1.2cm) and 480/660V, 1 5/8W × 9/16 in. dia. (4.1 × 1.4cm)

Order Info

Available in packs of six.

Specifications

Specifications

Single-pole Breaker Lockout
Nylon
0.47 in.
1.2 cm
277V Clamp-On Breaker Lockouts
2.54 cm
Clamp-on
Single
0.75 in.
Red
OSHA 1910.147
0.28 in.
0.71 cm
1 in.
Cleats
1
6/Pk.
1.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ No Hole Clamp-On Breaker Lockout > Clamp-On breaker lockouts; 120/277V; 6/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.