Learn More
BRAND™ PCR Tubes
Thin wall PCR tubes with domed snap caps that feature extra-thin uniform wall thicknesses that provides optimal thermal transfer and short cycle times.
Brand: BRAND™ 781300
59.63 EUR valid until 2025-12-31
Use promo code "24367" to get your promotional price.
Description
- Thin Wall PCR Tubes with Domed Snap Caps, Certified RNase/DNase/DNA-Free, Clear, 0.2mL (Pack of 1000)
- Suitable for use in common thermocyclers
- PP, extra-thin uniform wall thicknesses to provide the optimal thermal transfer and short cycle times
- 96-well PCR plates with blue alphanumeric code and cut corner marking
- Highly clear flat covers optimally suited for qPCR
- DNase-, DNA- and RNase-free
- Autoclavable at 121°C (2 bar), acc. DIN EN 285
- qPCR: Products which are suitable for Real Time PCR (qPCR)

Specifications
RNase, DNase and DNA free | |
Clear | |
1000 Pack | |
Plastic | |
Autoclavable | |
Microcentrifuge Tube |
Neutral | |
0.2 mL | |
Most thermal cyclers for excellent and reproducible results in most PCR applications | |
Domed Cap | |
Tube |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000011421 | Certificate of Analysis | 21/03/2025 | 781300 |
0000010601 | Certificate of Analysis | 30/10/2023 | 781300 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.