missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Pump Oil
Replacement oil for BrandTech Vacuubrand Rotary Vane and Chemistry-Hybrid Vacuum Pumps
Brand: VACUUBRAND™ 20687011
153.84 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Low vapor pressure even at high temperatures
- Low oil backflow
- Resistant to aging, break-down
- Minimum oxidation
- Flashpoint: 264°C
- Viscosity at 40°C: 94mm2/sec
- Density at 20°C: 0.87g/cm

Specifications
5 L | |
Rotary vane vacuum pump | |
<1 x 10-3 mbar |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ Pump Oil > Pump Oil 'B', 5L
Spot an opportunity for improvement?Share a Content Correction