missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wld Tec™ Fuego SCS Basic Gas Burner
Safe, streamlined, versatile and energy-efficient laboratory gas burner. Wld Tec™ Fuego SCS pro Gas Burner is fabricated of stainless steel and heat-resistant glass.
Brand: Wld Tec™ 8.201.000
This item is not returnable.
View return policy
Description
- Button or foot pedal operation
- Gas inlet filter
- DVGW approved
- Modern design
- Low casing promotes working comfort
- Reduced air distrubance
- Removable burner head for cleaning
- Integrated drain
- Universal
- Accepts stationary natural gas and propane / butane gas supplies, cartridge gas, or gas cylinders
- Safe
- Overheating protection
- Continuous burner head control
- Burner head clogging detection
- Residual heat display
- Environmentally conscious
- Energy efficiency in accordance with the most recent standards
- Take-back guarantee
- Older WLD-TEC burners will be taken back and disposed of in an environmentally compatible manner
- Robust
- Stainless steel construction extends to the controls and gas connection
- Heat-resistant glass display
Specifications
Bunsen Burner | |
103 mm | |
49 mm | |
1300°C (Natural Gas), 1350°C (Liquid Gas) | |
700 g |
Natural Gas, Butane, Propane | |
Stainless Steel | |
Foot Pedal and Button Function | |
1 Ea. | |
130 mm |
WLD013 OPERATING MANUAL BENSEN BURNER
File size: 757.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wld Tec™ Fuego SCS Basic Gas Burner > Height: 49mm
Spot an opportunity for improvement?Share a Content Correction