missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex C500 Cut Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
6
8
9
10
11
Description
- Bamboo TwinFlex™ Technology ensures a very high level of cut protection
- Soft-grip coating provides mechanical abrasion resistance
- Highly flexible with good tactile sensation
- Uvex Climazone effectively removes excess warmth and moisture
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Silicone-free according to the imprint test
- 3D Ergo Technology ensures a secure fit

Specifications
Specifications
Coating Material | Uncoated |
Color | Green |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Bamboo Viscose, HPPE, Polyamide |
Product Type | Cut-resistant Gloves |
Size | 9 |
EN388 Standard | 1X4XC |
For Use With (Application) | Automotive, Construction, Glass Handling, Logistics, Maintenance, and Sheet Metal Processing |
Glove Cuff Style | Knit |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex C500 Cut Protection Gloves >
Spot an opportunity for improvement?Share a Content Correction