missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex C500 Cut Protection Gloves
Uvex C500 gloves combine comfort, flexibility, and tactility with the highest level of cut protection (level 5/C). Soft-grip coating provides mechanical abrasion resistance.
16.20 € - 163.00 €
Specifications
Coating Material | Uncoated |
---|---|
Color | Green |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Bamboo Viscose, HPPE, Polyamide |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17200431
|
uvex
6049706 |
6 |
163.00 €
10 pairs |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
15317062
|
uvex
6049708 |
8 |
18.95 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15327062
|
uvex
6049709 |
9 |
18.95 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15387052
|
uvex
6049710 |
10 |
16.20 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15397052
|
uvex
6049711 |
11 |
16.20 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
Description
- Bamboo TwinFlex™ Technology ensures a very high level of cut protection
- Soft-grip coating provides mechanical abrasion resistance
- Highly flexible with good tactile sensation
- Uvex Climazone effectively removes excess warmth and moisture
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Silicone-free according to the imprint test
- 3D Ergo Technology ensures a secure fit
Specifications
Uncoated | |
Ambidextrous | |
Bamboo Viscose, HPPE, Polyamide | |
1X4XC | |
Knit |
Green | |
Yes | |
Cut-resistant Gloves | |
Automotive, Construction, Glass Handling, Logistics, Maintenance, and Sheet Metal Processing | |
C500 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title