missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
41.35 € - 112.00 €
Specifications
Material | Cardboard |
---|---|
Type | Cryo Box |
For Use With (Application) | Tubes from dia. 6mm to dia. 28.5mm |
Holds | 6 mm to 28.5 mm Diameter Tubes |
Quantity | 10 Pack |
Product Code | Brand | Color | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Price | Quantity & Availability | |||||
10573815
|
Fisherbrand™
FB71251 |
White | 32 mm |
41.35 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10568815
|
Fisherbrand™
FB71267 |
Green | 50 mm |
102.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11557623
|
Fisherbrand™
FB71211 |
White | 50 mm |
63.75 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10231545
|
Fisherbrand™
FB71269 |
Yellow | 50 mm |
45.65 €
Pack of 10 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
10739884
|
Fisherbrand™
FB71277 |
Green | 75 mm |
52.95 €
Pack of 10 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
11822483
|
Fisherbrand™
FB71271 |
White | 75 mm |
112.00 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10637584
|
Fisherbrand™
FB71281 |
White | 100 mm |
76.80 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Highest flexibility: Cryo Boxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryo Boxes can be used for larger vessels if the grid is removed
Specifications
Cardboard | |
Tubes from dia. 6mm to dia. 28.5mm | |
10 Pack |
Cryo Box | |
6 mm to 28.5 mm Diameter Tubes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating