missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

Brand:  Fisherbrand™ FB71269

 View more versions of this product

Product Code. 10231545

  • 45.65 € / Pack of 10
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Highest flexibility: Cryo Boxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryo Boxes can be used for larger vessels if the grid is removed
Specifications

Specifications

Yellow
Cryo Box
6 mm to 28.5 mm Diameter Tubes
50 mm
Cardboard
Tubes from dia. 6mm to dia. 28.5mm
10 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating > Height: 50mm; Color: Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.