missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class A PMP Volumetric Flask

Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.

Brand:  BRAND™ 36172

 View more versions of this product

Product Code. 10261343

This item is not returnable. View return policy

Description

Description

  • Transparent PMP construction
  • Includes polypropylene stopper
  • Error limits according to class A , DIN EN ISO 1042
  • Includes one batch certificate
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
  • Height = Height without stopper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

to contain (TD, In)
Polypropylene
PMP
±0.04 mL
121°C
Autoclavable
DIN EN ISO 1042
25 mL
108 mm
1
±0.04 mL
A
Product Suggestions

Product Suggestions

Videos

Videos

  • Brand - BLAUBRAND
    BLAUBRAND video
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Brand BLAUBRAND

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    BRAND™ Class A PMP Volumetric Flask > Capacity: 25mL; Height: 108mm; Temperature: 121 deg. C; Tolerance: ±0.04mL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.