missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A PMP Volumetric Flask
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 36172
21.55 EUR valid until 2025-12-31
Use promo code "24375" to get your promotional price.
This item is not returnable.
View return policy
Description
- Transparent PMP construction
- Includes polypropylene stopper
- Error limits according to class A , DIN EN ISO 1042
- Includes one batch certificate
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
- Height = Height without stopper

Specifications
to contain (TD, In) | |
Polypropylene | |
PMP | |
±0.04 mL | |
121°C | |
Autoclavable |
DIN EN ISO 1042 | |
25 mL | |
108 mm | |
1 | |
±0.04 mL | |
A |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Class A PMP Volumetric Flask > Capacity: 25mL; Height: 108mm; Temperature: 121 deg. C; Tolerance: ±0.04mL
Spot an opportunity for improvement?Share a Content Correction