missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A PMP Volumetric Flask
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
11.45 € - 40.35 €
Specifications
Calibration | to contain (TD, In) |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | Polypropylene |
Material | PMP |
No. per Pack | 1 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
17460144
|
BRAND™
36176 |
100 mL |
40.35 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
10621794
|
BRAND™
36176 |
100 mL | N/A | N/A | N/A | |||||
10261343
|
BRAND™
36172 |
25 mL | N/A | N/A | N/A | |||||
17440144
|
BRAND™
36172 |
25 mL |
28.34 €
Pack of 2 |
In Stock
Log in to see stock. |
||||||
17450144
|
BRAND™
36174 |
50 mL |
36.76 €
Pack of 2 |
In Stock
Log in to see stock. ![]() |
||||||
10119242
|
BRAND™
36174 |
50 mL | N/A | N/A | N/A | |||||
10201303
|
BRAND™
36170 |
10 mL | N/A | N/A | N/A | |||||
17430144
|
BRAND™
36170 |
10 mL |
25.35 €
Pack of 2 |
In Stock
Log in to see stock. |
||||||
Description
- Transparent PMP construction
- Includes polypropylene stopper
- Error limits according to class A , DIN EN ISO 1042
- Includes one batch certificate
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
to contain (TD, In) | |
Polypropylene | |
1 | |
A |
DIN EN ISO 1042 | |
PMP | |
Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Class A PMP Volumetric Flask