missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Cleaning Coupons for Plastics
Test and validate your cleaning regime with this range of cleaning validation coupons for various plastics.
16.10 € - 123.00 €
Specifications
Product Type | Cleaning Coupon |
---|---|
For Use With (Application) | Testing and validating cleaning regime |
Product Code | Brand | Material | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions (L x W) | Price | Quantity & Availability | |||||
15809551
|
Sampling Systems™
8644H-50 |
HDPE | 50 x 50 mm |
16.10 €
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
15899541
|
Sampling Systems™
8644H-100 |
HDPE | 100 x 100 mm |
29.00 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
15829551
|
Sampling Systems™
8644N-50 |
Nylon | 50 x 50 mm |
34.10 €
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
15819551
|
Sampling Systems™
8644N-100 |
Nylon | 100 x 100 mm |
82.15 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
15849551
|
Sampling Systems™
8644PP-50 |
Polypropylene | 50 x 50 mm |
24.05 €
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||||
15839551
|
Sampling Systems™
8644PP-100 |
Polypropylene | 100 x 100 mm |
38.65 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
15869551
|
Sampling Systems™
8644PVC-50 |
PVC | 50 x 50 mm |
34.10 €
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||||
15859551
|
Sampling Systems™
8644PVC-100 |
PVC | 100 x 100 mm |
65.60 €
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
15869561
|
Sampling Systems™
8644T-50 |
PTFE | 50 x 50 mm |
69.47 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
15859561
|
Sampling Systems™
8644T-100 |
PTFE | 100 x 100 mm |
123.00 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
- Tests available for HDPE, nylon, PP, PTFE and PVC
- Two sizes available for each configuration, either 50 x 50mm or 100 x 100mm
Specifications
Cleaning Coupon | |
Testing and validating cleaning regime |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Cleaning Coupons for Plastics