missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Ballpoint Click Pen

Cleanroom Click Pens use low sodium, indelible ink and feature a special high-density poly barrel and easy-click retractable nib.

27.60 € - 308.00 €

Specifications

Cover Color White
Cover Material High-Density Poly
Dimensions (L x W) 15 cm (6 in.) x 9.5 mm (0.38 in.)
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility
View More Specs

Products 4
Product Code Brand Color Sterility Price Quantity & Availability  
Product Code Brand Color Sterility Price Quantity & Availability  
17655915
View Documents
Micronova™
PEN-11
Black Non-sterile
27.60 €
Pack of 100
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
17218336
View Documents
Micronova™
PEN-11IR
Black Sterile
308.00 €
Pack of 100
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
17665915
View Documents
Micronova™
PEN-12
Blue Non-sterile
27.60 €
Pack of 100
Estimated Shipment: 25-06-2025
to see stock.
Add to basket
 
17633935
View Documents
Micronova™
PEN-12IR
Blue Sterile
308.00 €
Pack of 100
Estimated Shipment: 13-06-2025
to see stock.
Add to basket
 
Description

Description

  • Product Type: Ballpoint Pen
  • Ink Type: Low Sodium (Indelible)
  • Tip Type: Click / Retractible
  • Tip Style: Ballpoint (0.7 mm)
  • Dimensions (L x W): 15 cm (6 in.) x 9.5 mm (0.38 in.)
  • Packaging: Double-Bagged
  • For Use With (Application): Cleanroom Documentation
  • For Use With (Equipment): Cleanroom Paper
Specifications

Specifications

White
15 cm (6 in.) x 9.5 mm (0.38 in.)
ISO 9001 Certified Facility
Cleanroom Documentation
Ballpoint Click Pen
2.171 oz. (Pack)
High-Density Poly
Not Autoclavable
Reusable
Cleanroom Paper
Ballpoint (0.7 mm)
61.547 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Cleanroom Ballpoint Click Pen

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.