Learn More
Micronova™ Cleanroom Ballpoint Click Pen
Cleanroom Click Pens use low sodium, indelible ink and feature a special high-density poly barrel and easy-click retractable nib.
Brand: Micronova™ PEN-12
Description
- Product Type: Ballpoint Pen
- Ink Type: Low Sodium (Indelible)
- Tip Type: Click / Retractible
- Tip Style: Ballpoint (0.7 mm)
- Dimensions (L x W): 15 cm (6 in.) x 9.5 mm (0.38 in.)
- Packaging: Double-Bagged
- For Use With (Application): Cleanroom Documentation
- For Use With (Equipment): Cleanroom Paper
Specifications
Blue | |
High-Density Poly | |
Not Autoclavable | |
Reusable | |
Cleanroom Paper | |
Ballpoint Click Pen | |
Ballpoint (0.7 mm) | |
61.547 g |
White | |
15 cm (6 in.) x 9.5 mm (0.38 in.) | |
ISO 9001 Certified Facility | |
Cleanroom Documentation | |
10 Pens/Bag, 10 Pens/Double Bag, 10 Pens/Pk. | |
Non-sterile | |
2.171 oz. (Pack) |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047265-000 | Certificate of Compliance | 17/03/2025 | PEN-12 |
046919-000 | Certificate of Compliance | 19/12/2024 | PEN-12 |
046630-000 | Certificate of Compliance | 11/12/2024 | PEN-12 |
045343-000 | Certificate of Compliance | 15/10/2024 | PEN-12 |
045855-000 | Certificate of Compliance | 15/10/2024 | PEN-12 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.