missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Ballpoint Click Pen

Cleanroom Click Pens use low sodium, indelible ink and feature a special high-density poly barrel and easy-click retractable nib.

Brand:  Micronova™ PEN-11

 View more versions of this product

Product Code. 17655915

  • 27.60 € / Pack of 100
Estimated Shipment: 02-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Ballpoint Pen
  • Ink Type: Low Sodium (Indelible)
  • Tip Type: Click / Retractible
  • Tip Style: Ballpoint (0.7 mm)
  • Dimensions (L x W): 15 cm (6 in.) x 9.5 mm (0.38 in.)
  • Packaging: Double-Bagged
  • For Use With (Application): Cleanroom Documentation
  • For Use With (Equipment): Cleanroom Paper
Specifications

Specifications

Black
High-Density Poly
Not Autoclavable
Reusable
Cleanroom Paper
Ballpoint Click Pen
Ballpoint (0.7 mm)
61.547 g
White
15 cm (6 in.) x 9.5 mm (0.38 in.)
ISO 9001 Certified Facility
Cleanroom Documentation
10 Pens/Bag, 10 Pens/Double Bag, 10 Pens/Pk.
Non-sterile
2.171 oz. (Pack)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number048396-000 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog NumberPEN-11
Lot Number046054-000 Certificate TypeCertificate of Compliance Date01/11/2024 Catalog NumberPEN-11
Lot Number046168-000 Certificate TypeCertificate of Compliance Date25/10/2024 Catalog NumberPEN-11
Lot Number045339-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberPEN-11
Lot Number045591-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberPEN-11
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Cleanroom Ballpoint Click Pen > Color: Black; Sterility: Non-Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.