missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Brand:  Micronova™ CR100PC-1DG

 View more versions of this product

Product Code. 12803662

This item is not returnable. View return policy

Description

Description

Processed for applications in and around cleanrooms

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Specifications

Not Autoclavable
Dark Green
Cleanroom Tape
Sealing, Color Coding, Labeling, Batching
16°C to 27°C
36 yd.
1 in.
Rubber
Vinyl, Synthetic Rubber
Non-sterile
60°F to 80°F
33 m x 25.4 mm (36 yd. x 1 in.)
33 m
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number048689-000 Certificate TypeCertificate of Compliance Date31/03/2025 Catalog NumberCR100PC-1DG
Lot Number036659-000 Certificate TypeCertificate of Compliance Date21/02/2023 Catalog NumberCR100PC-1DG
Lot Number035377-000 Certificate TypeCertificate of Compliance Date05/01/2023 Catalog NumberCR100PC-1DG
Lot Number032898-000 Certificate TypeCertificate of Compliance Date28/06/2022 Catalog NumberCR100PC-1DG
Lot Number032284-000 Certificate TypeCertificate of Compliance Date16/05/2022 Catalog NumberCR100PC-1DG
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.) > Cleanroom Vinyl Tape, 3 in. plastic core, 1 in. wide, dark green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.