missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper

Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.

Brand:  Fisherbrand™ FB50145

49.55 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11596923

  • 65.97 € / Pack of 5
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.

  • Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664.
  • With one mark graduation and interchangeable polyethylene stopper.
  • The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code.
  • The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1042, DIN 12664
Clear
Borosilicate Glass
±0.04 mL
A
Polyethylene
20 mL
111 mm
Yes
10/19
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand - POTM - June EN

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper > Capacity: 20mL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.