missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed Systems Erlenmeyer Flasks
GREENER_CHOICE

With pre-assembled transfer caps

Brand:  Corning™ 431516

 View more versions of this product

Product Code. 11921941

This item is not returnable. View return policy

Description

Description

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125 mL to 5 L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10-6
TRUSTED_SUSTAINABILITY
Specifications

Specifications

33.8 oz.
Polypropylene
3/8 in.
1 L
For GMP applications
0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect
4/Cs.
Single-use
Sterile
Orange
2 ports; Top style: Threaded
4.3 cm
Polycarbonate
50 mL
Wide Mouth
1/Pk.
Wide
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number22624001 Certificate TypeCertificate of Quality Date07/12/2024 Catalog Number431516
Lot Number16122004 Certificate TypeCertificate of Quality Date30/11/2024 Catalog Number431516
Lot Number16122004 Certificate TypeCertificate of Quality Date27/09/2024 Catalog Number431516
Lot Number15322003 Certificate TypeCertificate of Quality Date18/11/2023 Catalog Number431516
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Closed Systems Erlenmeyer Flasks > 1 L; 3/8 in.; 12 in.; Flat

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.