missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Connecting Cable
Connecting cable with BNC Plug for combined ion-sensitive electrode with solid membranes that is ideal for measuring agriculture, water analysis, and calibration of ionic electrodes.
Brand: Fisherbrand™ 9001041-003U
Description
- Cable 1 M S7/Banana 4MM
- Complete with Banana plug 4 mm
- Hanna, Knick, Schott, WTW
- For reference electrodes length 1 m
Specifications
Banana | |
Connecting Cable | |
For connecting the electrode to a pH meter, using an anti -static coaxial cable with the correct plug . | |
1 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Connecting Cable > Connector Type: Banana
Spot an opportunity for improvement?Share a Content Correction