missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ Gold HeavyWeight™ Wipes
BIOPHARMAGREENER_CHOICE

Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.

Brand:  Contec™ 492224-792

460.87 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 13429196

  • 615.00 € / Pack of 1200
Estimated Shipment: 18-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.

  • Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
  • Feature a double-knit no-run interlock construction.
  • Low sub-micron particles and fiber counts
  • Sealed edges to reduce particle and fiber generation
  • High sorptive capacity and fast adsorption rate for superior spill control
  • High tensile strength to eliminate tearing and snagging in tough cleaning applications
  • Cleanroom laundered

Compliance

Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
140
White
Ideal for use in the most critical cleanroom environments
2 Bags x 75 Wipes (Bulk)
9 in.
9 in.
Polyester
ISO Class 1 to 4
9 x 9 in. (22.86 x 22.86 cm)
Semiconductor, microelectronics and medical device
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Anticon™ Gold HeavyWeight™ Wipes > 9 x 9 in.; Bulk pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.