Learn More
Contec™ EasyReach™ Cleaning Pads

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.
Brand: Contec™ MEQT0001
Description
- Single-use sealed polyester
- Provide a low level of particulates which is essential for use in product contact areas
- Very absorbent, ensuring good even coverage of disinfectant or IPA
- Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
- Sterile cleaning pads are presaturated with 70% IPA

Specifications
Cleaning Pad | |
19 cm | |
7 cm | |
Not Autoclavable | |
7.5 x 2.8 in. (19 x 7 cm) | |
4/Bag, 15 Bags/Cs. |
7.5 in. | |
2.8 in. | |
Quilted Polyester | |
Single-use | |
Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators | |
Non-sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1101630-0-0-1 | Certificate of Quality | 29/04/2025 | MEQT0001 |
1094545-0-0-1 | Certificate of Quality | 29/04/2025 | MEQT0001 |
1084039-0-0-1 | Certificate of Quality | 14/12/2024 | MEQT0001 |
1080362-0-0-1 | Certificate of Quality | 04/12/2024 | MEQT0001 |
1082505-0-0-1 | Certificate of Quality | 06/11/2024 | MEQT0001 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.