Learn More
Contec™ VertiKlean™ MAX™ Mop Heads



Clean walls, ceilings and other hard-to-reach surfaces with ease. VertiKlean™ MAX™ Mop Heads easily snap onto frames and last longer than traditional mops.
Brand: Contec™ VKSE0150
448.26 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
- Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame
- Designed for applying disinfectants to both horizontal and vertical surfaces
- Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
- Now available with ribbed microfiber for better contamination removal
- Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
- Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
- Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable
Order Info
Frames, handles and bucket wringer system sold separately.
Certifications
Validated sterile to a Sterility Assurance Level of 10-6 per AAMI ISO11137:2006 Guidelines. Certificate of sterility is available.

Specifications
24 x 13 x 1 cm | |
White | |
Sterile | |
Single-use | |
Wall Washing System | |
Ribbed Polyester Microfiber, Hydrophilic Urethane Foam |
Mop Head | |
Sealed Edge | |
Not Autoclavable | |
1/Bag, 40 Bags/Cs. | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
978649-0-0-1 | Certificate of Quality | 04/08/2023 | VKSE0150 |
904563-0-0-1 | Certificate of Quality | 05/08/2022 | VKSE0150 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.