Learn More
Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.
Brand: Contec™ VK-MOP
33.79 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.
- Lightweight, polyester, disposable
- Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments, reaching awkward corners and ceilings with a complete range of motion
- Absorbent foam carries solvents and disinfectants to the surface
- Polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
- Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
- Textured surface option is ideal for applications requiring additional scrubbing performance
- Contain no cellulose
- Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners

Specifications
8 x 4 x 1 in. | |
White | |
Non-sterile | |
Not Autoclavable | |
1 in. | |
4 in. | |
Single-use | |
Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments | |
Knitted Polyester, Polyester Foam |
Mop Head | |
8 in. | |
21 cm | |
2 cm | |
101.6 mm | |
Regular | |
7.5 in. Regular VertiKlean QuickConnect Mop Head Frame | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.